- Safety Filter
applications
- JOHN DEERE M123378
| Outside Dia. | 1.82 in, 46.2 mm |
| Inner Diameter (mm) | 31.1 |
| Length | 6.59 in, 167.3 mm |
| Outer Diameter (mm) | 46.2 |
| Inner Diameter (in) | 1.22 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 167.3 |
| Outer Diameter (in) | 1.82 |
| Element Description | Air Safety, RadialSeal® |
| Length (in) | 6.59 |
| Family | FPG |
| I.D. | 1.22 in, 31.1 mm |
| O.D. | 1.82 in, 46.2 mm |
| Style | Radialseal |
| Type | Safety |
| Media Type | Safety |
| Weight | 0.2 LB |
| EAN or UPC | 742330082188 |

