- 2.99 in Inside Diameter
| Inner Diameter 2 | 4.02 in, 102 mm |
| I.D. | 2.99 in, 76 mm |
| Center Height | 4.49 in, 114 mm |
| Material | Rubber |
| Radius | 2.99 in, 76 mm |
| Angle | 90 Degrees |
| Weight | 0.9 LB |
| EAN or UPC | 742330128923 |
| Inner Diameter 2 | 4.02 in, 102 mm |
| I.D. | 2.99 in, 76 mm |
| Center Height | 4.49 in, 114 mm |
| Material | Rubber |
| Radius | 2.99 in, 76 mm |
| Angle | 90 Degrees |
| Weight | 0.9 LB |
| EAN or UPC | 742330128923 |