- Breather
| Length (mm) | 112.27 |
| Length | 4.42 in, 112.27 mm |
| Width (mm) | 32.51 |
| Height (mm) | 70.61 |
| Height (in) | 2.78 |
| Height | 2.78 in, 70.61 mm |
| Length (in) | 4.42 |
| Width | 1.28 in, 32.51 mm |
| Width (in) | 1.28 |
| Style | Special |
| Weight | 0.1 LB |
| EAN or UPC | 742330039984 |
| Length (mm) | 112.27 |
| Length | 4.42 in, 112.27 mm |
| Width (mm) | 32.51 |
| Height (mm) | 70.61 |
| Height (in) | 2.78 |
| Height | 2.78 in, 70.61 mm |
| Length (in) | 4.42 |
| Width | 1.28 in, 32.51 mm |
| Width (in) | 1.28 |
| Style | Special |
| Weight | 0.1 LB |
| EAN or UPC | 742330039984 |