- Safety Filter
| Inner Diameter (in) | 3.7 |
| Outer Diameter (in) | 5.3 |
| Outside Dia. | 5.3 in, 134.6 mm |
| Length | 12.71 in, 322.8 mm |
| Element Description | Air Safety, RadialSeal® |
| Family | FRG |
| Length (mm) | 322.8 |
| Efficiency Test Std | ISO 5011 |
| Length (in) | 12.71 |
| Outer Diameter (mm) | 134.6 |
| Inner Diameter (mm) | 94 |
| Type | Safety |
| I.D. | 3.7 in, 94 mm |
| Style | Radialseal |
| O.D. | 5.3 in, 134.6 mm |
| Weight | 1.4 LB |
| EAN or UPC | 742330040041 |

