- Safety Filter
applications
- NAVISTAR 3520401C1
| Outer Diameter (in) | 6.54 |
| Length | 14.21 in, 361 mm |
| Inner Diameter (in) | 5.91 |
| Outside Dia. | 6.54 in, 166 mm |
| Outer Diameter (mm) | 166 |
| Inner Diameter (mm) | 150 |
| Length (in) | 14.21 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 361 |
| I.D. | 5.91 in, 150 mm |
| Type | Safety |
| O.D. | 6.54 in, 166 mm |
| Style | Radialseal |
| Weight | 1.5 LB |
| EAN or UPC | 742330147207 |
-
Prop 65


