- 7 in Inlet Diameter
- 7.01 in Outlet Diameter
| Rated Flow HR | 1200.70 cfm, 34 m3/min |
| Body Dia. [Max] | 11 in, 279.4 mm |
| Style | Disposable |
| Inlet Diameter | 7 in, 177.8 mm |
| Body Length | 24 in, 609.6 mm |
| Restriction HR | 5 inH2O, 127 mmH2O |
| Outlet Diameter | 7.01 in, 178 mm |
| Weight | 18.1 LB |
| EAN or UPC | 742330080856 |
-
Prop 65


