- 3.88 in Outlet Diameter
| Body Dia. [Max] | 7.75 in, 196.85 mm |
| Restriction HR | 8 inH2O, 203.2 mmH2O |
| Body Length | 17.2 in, 436.88 mm |
| Rated Flow HR | 508.53 cfm, 14.4 m3/min |
| Style | Disposable |
| Outlet Diameter | 3.88 in, 98.55 mm |
| Weight | 7.1 LB |
| EAN or UPC | 742330080894 |
-
Prop 65


