- Primary Filter
| Length | 22.01 in, 559 mm |
| Outer Diameter (in) | 10.63 |
| Family | ECG |
| Length (mm) | 559 |
| Efficiency Test Std | ISO 5011 |
| Minor OD (mm) | 244 |
| Outer Diameter (mm) | 270 |
| Inner Diameter (mm) | 168 |
| Minor OD (in) | 9.61 |
| Inner Diameter (in) | 6.61 |
| Length (in) | 22.01 |
| Element Description | Air Primary |
| Outside Dia. | 10.63 in, 270 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Minor OD | 9.61 in, 244 mm |
| Media Type | Cellulose |
| O.D. | 10.63 in, 270 mm |
| Style | Cone |
| I.D. | 6.61 in, 168 mm |
| Weight | 10.3 LB |
| EAN or UPC | 742330081365 |
-
Prop 65


