- Primary Filter
| Outer Diameter (in) | 11.09 |
| Inner Diameter (in) | 5.82 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 510 |
| Inner Diameter (mm) | 147.9 |
| Outer Diameter (mm) | 281.6 |
| Element Description | Air Primary |
| Length (in) | 20.08 |
| Length | 20.08 in, 510 mm |
| Outside Dia. | 11.09 in, 281.6 mm |
| Style | Radialseal |
| Efficiency | 99.9 |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 5.82 in, 147.9 mm |
| O.D. | 11.09 in, 281.6 mm |
| Weight | 7.132 LB |
| EAN or UPC | 742330086797 |
-
Prop 65


