- Safety Filter
| Length (in) | 19.54 |
| Outer Diameter (in) | 5.94 |
| Element Description | Air Safety |
| Length (mm) | 496.4 |
| Outer Diameter (mm) | 150.9 |
| Length | 19.54 in, 496.4 mm |
| Outside Dia. | 5.94 in, 150.9 mm |
| Efficiency Test Std | ISO 5011 |
| Inner Diameter (in) | 4.31 |
| Inner Diameter (mm) | 109.6 |
| Efficiency | 95 |
| O.D. | 5.94 in, 150.9 mm |
| Style | Radialseal |
| I.D. | 4.31 in, 109.6 mm |
| Media Type | Safety |
| Type | Safety |
| Weight | 2.3 LB |
| EAN or UPC | 742330086803 |
-
Prop 65


