- Safety Filter
applications
- JOHN DEERE AT178584
| Outside Dia. | 5.3 in, 134.6 mm |
| Inner Diameter (mm) | 94 |
| Outer Diameter (mm) | 134.6 |
| Length | 21.21 in, 538.8 mm |
| Element Description | Air Safety, RadialSeal® |
| Length (mm) | 538.8 |
| Length (in) | 21.21 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 5.3 |
| Inner Diameter (in) | 3.7 |
| Type | Safety |
| I.D. | 3.7 in, 94 mm |
| O.D. | 5.3 in, 134.6 mm |
| Style | Radialseal |
| Weight | 1.8 LB |
| EAN or UPC | 742330108086 |

