text.skipToContent text.skipToNavigation


P538542

Air Safety

Item #100179894
each
    Shipment Options

Product details

  • Air Safety, RadialSeal®
  • 5.3" Outside Diameter, 4.43" Inside Diameter, 18.03" Long

Specifications

Inner Diameter 4.43 in
Length 18.03 in
Outside Dia. 5.3 in
Primary Application Freightliner FLN Series with EPG11 Housing
Element Description Air Safety, RadialSeal®
Air Primary P532966
Weight 0.8 LB
EAN or UPC 742330107942

You May Also Like