- Primary Filter
applications
- LEROI H43651
| Length (in) | 4.72 |
| Outside Dia. | 4.41 in, 112 mm |
| Length | 4.72 in, 120 mm |
| Element Description | Air Primary |
| Inner Diameter (in) | 2.99 |
| Inner Diameter (mm) | 76 |
| Length (mm) | 120 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 4.41 |
| Outer Diameter (mm) | 112 |
| O.D. | 4.41 in, 112 mm |
| Type | Primary |
| Media Type | Cellulose |
| I.D. | 2.99 in, 76 mm |
| Style | Round |
| Efficiency | 99 |
| Weight | 0.4 LB |
| EAN or UPC | 742330084861 |

