- 3.66 in Outside Diameter
| Length | 3.78 in, 96 mm |
| Length (in) | 3.78 |
| Outer Diameter (in) | 3.66 |
| Efficiency 98% | 25 micron |
| Outer Diameter (mm) | 93 |
| O.D. | 3.66 in, 93 mm |
| Primary Application | FIATALLIS 74835378 |
| Thread Size | 3/4-14 |
| Length (mm) | 96 |
| Style | Spin-On |
| Weight | 0.4 LB |
| EAN or UPC | 742330084960 |

