- Air Safety
- 7.59" Outside Diameter, 5.27" Inside Diameter, 13.06" Long
| Length | 13.060 in |
| Element Description | Air Safety |
| Outside Dia. | 7.59 in |
| Primary Application | Air Refiner ARM900405 |
| Air Primary | N/A |
| Weight | 3.5 LB |
| EAN or UPC | 742330084977 |
| Length | 13.060 in |
| Element Description | Air Safety |
| Outside Dia. | 7.59 in |
| Primary Application | Air Refiner ARM900405 |
| Air Primary | N/A |
| Weight | 3.5 LB |
| EAN or UPC | 742330084977 |