- Primary Filter
applications
- STEIGER 906443T1
| Inner Diameter (in) | 5.8 |
| Length (mm) | 444.5 |
| Outer Diameter (mm) | 231.7 |
| Element Description | Air Primary |
| Length (in) | 17.5 |
| Bolt Hole Diameter (in) | 0.66 in |
| Bolt Hole Diameter (mm) | 16.8 mm |
| Outside Dia. | 9.12 in, 231.7 mm |
| Length | 17.5 in, 444.5 mm |
| Inner Diameter (mm) | 147.4 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (in) | 9.12 |
| O.D. | 9.12 in, 231.7 mm |
| Bolt Hole Diameter | 0.66 in, 16.8 mm |
| Media Type | Cellulose |
| Type | Primary |
| Style | Round |
| Efficiency | 99 |
| I.D. | 5.8 in, 147.4 mm |
| Weight | 3.7 LB |
| EAN or UPC | 742330085011 |

