- Air Safety
- 10.88" Outside Diameter, 8.16" Inside Diameter, 18.09" Long
| Outside Dia. | 10.88 in |
| Primary Application | Terex 9054912 |
| Element Description | Air Safety |
| Length | 18.090 in |
| Air Primary | N/A |
| Weight | 6.45 LB |
| Outside Dia. | 10.88 in |
| Primary Application | Terex 9054912 |
| Element Description | Air Safety |
| Length | 18.090 in |
| Air Primary | N/A |
| Weight | 6.45 LB |