- Air Safety
- 5.8" Outside Diameter, 3.51" Inside Diameter, 10.06" Long
| Primary Application | Isuzu 1142151570 |
| Air Primary | N/A |
| Element Description | Air Safety |
| Length | 10.060 in |
| Outside Dia. | 5.8 in |
| Weight | 1.6 LB |
| EAN or UPC | 742330085073 |
| Primary Application | Isuzu 1142151570 |
| Air Primary | N/A |
| Element Description | Air Safety |
| Length | 10.060 in |
| Outside Dia. | 5.8 in |
| Weight | 1.6 LB |
| EAN or UPC | 742330085073 |