- Air Safety
- 5.21" Outside Diameter, 4.16" Inside Diameter, 11.88" Long
| Outside Dia. | 5.21 in |
| Air Primary | N/A |
| Length | 11.880 in |
| Primary Application | Mitsubishi ME033773 |
| Element Description | Air Safety |
| Weight | 1.35 LB |
| Outside Dia. | 5.21 in |
| Air Primary | N/A |
| Length | 11.880 in |
| Primary Application | Mitsubishi ME033773 |
| Element Description | Air Safety |
| Weight | 1.35 LB |