- Safety Filter
| Inner Diameter (in) | 2.56 |
| Inner Diameter (mm) | 65 |
| Outer Diameter (in) | 3.31 |
| Length | 12.36 in, 314 mm |
| Length (in) | 12.36 |
| Length (mm) | 314 |
| Efficiency Test Std | ISO 5011 |
| Outer Diameter (mm) | 84 |
| Outside Dia. | 3.31 in, 84 mm |
| O.D. | 3.31 in, 84 mm |
| Style | Radialseal |
| Type | Safety |
| I.D. | 2.56 in, 65 mm |
| Weight | 0.191 LB |
| EAN or UPC | 742330147634 |
-
Prop 65


