- Primary Filter
applications
- ISUZU 8970622940
| Outer Diameter (mm) | 237 |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 277.1 |
| Outer Diameter (in) | 9.33 |
| Length | 10.91 in, 277.1 mm |
| Inner Diameter (in) | 5.15 |
| Inner Diameter (mm) | 130.9 |
| Outside Dia. | 9.33 in, 237 mm |
| Length (in) | 10.91 |
| Media Type | Cellulose |
| Style | Radialseal |
| O.D. | 9.33 in, 237 mm |
| I.D. | 5.15 in, 130.9 mm |
| Type | Primary |
| Efficiency | 99.9 |
| Weight | 3.9 LB |
| EAN or UPC | 742330124345 |

