- Primary Filter
| Outer Diameter (in) | 11.4 |
| Inner Diameter (mm) | 147.9 |
| Outer Diameter (mm) | 289.6 |
| Outside Dia. | 11.4 in, 289.6 mm |
| Length (in) | 21.19 |
| Inner Diameter (in) | 5.82 |
| Length | 21.19 in, 538.3 mm |
| Efficiency Test Std | ISO 5011 |
| Length (mm) | 538.3 |
| Family | ERA |
| Media Type | Cellulose |
| I.D. | 5.82 in, 147.9 mm |
| Style | Radialseal |
| Type | Primary |
| Efficiency | 99.9 |
| O.D. | 11.4 in, 289.6 mm |
| Weight | 8.05 LB |
| EAN or UPC | 742330128640 |
-
Prop 65


