Skip to content Skip to navigation menu
Finned Primary Air Filter

P546566

Finned Primary Air Filter
Item #100179923
  • Primary Filter
Finned Primary Air Filter
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Prop 65Prop 65
  • Primary Filter
Efficiency Test Std ISO 5011
Length (mm) 330.2
Outer Diameter (mm) 154.43
Inner Diameter (in) 3.47
Inner Diameter (mm) 88.14
Length (in) 13
Outside Dia. 6.08 in, 154.43 mm
Bolt Hole Diameter (in) 0.66 in
Outer Diameter (in) 6.08
Length 13 in, 330.2 mm
Bolt Hole Diameter (mm) 16.76 mm
Efficiency 99.9
Type Primary
O.D. 6.08 in, 154.43 mm
Bolt Hole Diameter 0.66 in, 16.76 mm
I.D. 3.47 in, 88.14 mm
Style Finned
Weight 2.8 LB
EAN or UPC 742330111215
  • Prop 65Prop 65
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison