- Engine Filter
applications
- MOTORCRAFT FA1680
| Height (mm) | 57.8 |
| Height | 2.28 in, 57.8 mm |
| Width | 7.25 in, 184.2 mm |
| Length (mm) | 339.1 |
| Length (in) | 13.35 |
| Element Description | Air Panel |
| Width (mm) | 184.2 |
| Efficiency Test Std | ISO 5011 |
| Length | 13.35 in, 339.1 mm |
| Width (in) | 7.25 |
| Height (in) | 2.28 |
| Style | Panel |
| Type | Engine |
| Efficiency | 99.8 |
| Weight | 1.2 LB |
| EAN or UPC | 742330111192 |

