- Primary Filter
applications
- AIR MAZE CD1830610826
| Bolt Hole Diameter (in) | 0.51 in |
| Efficiency Test Std | ISO 5011 |
| Outside Dia. | 13.9 in, 353 mm |
| Element Description | Air Primary |
| Length (in) | 29.02 |
| Outer Diameter (in) | 13.9 |
| Bolt Hole Diameter (mm) | 13 mm |
| Inner Diameter (mm) | 253 |
| Inner Diameter (in) | 9.96 |
| Outer Diameter (mm) | 353 |
| Length | 29.02 in, 737 mm |
| Length (mm) | 737 |
| Efficiency | 99.9 |
| Type | Primary |
| Style | Round |
| O.D. | 13.9 in, 353 mm |
| Media Type | Cellulose |
| I.D. | 9.96 in, 253 mm |
| Bolt Hole Diameter | 0.51 in, 13 mm |
| Weight | 12.0 LB |
| EAN or UPC | 742330111567 |
-
Prop 65


