- Air Safety, RadialSeal®
- 4.27" Outside Diameter, 3.45" Inside Diameter, 15.08" Long
| Element Description | Air Safety, RadialSeal® |
| Air Primary | N/A |
| Length | 15.080 in |
| Primary Application | Case IH 187472A1 |
| Outside Dia. | 4.27 in |
| Weight | 1.0 LB |
| Element Description | Air Safety, RadialSeal® |
| Air Primary | N/A |
| Length | 15.080 in |
| Primary Application | Case IH 187472A1 |
| Outside Dia. | 4.27 in |
| Weight | 1.0 LB |