- Safety Filter
| Height | 1.57 in, 40 mm |
| Efficiency Test Std | ISO 5011 |
| Height (mm) | 40 |
| Outer Diameter (mm) | 238 |
| Height (in) | 1.57 |
| Outside Dia. | 9.37 in, 238 mm |
| Outer Diameter (in) | 9.37 |
| Media Type | Safety |
| O.D. | 9.37 in, 238 mm |
| Type | Safety |
| Style | Round |
| Weight | 0.116 LB |
| EAN or UPC | 742330149638 |
-
Prop 65


