- Engine Filter
| Height | 2.31 in, 58.7 mm |
| Efficiency Test Std | ISO 5011 |
| Width | 9.75 in, 247.7 mm |
| Length (mm) | 312.7 |
| Width (in) | 9.75 |
| Height (mm) | 58.7 |
| Length (in) | 12.31 |
| Width (mm) | 247.7 |
| Length | 12.31 in, 312.7 mm |
| Height (in) | 2.31 |
| Style | Panel |
| Efficiency | 99 |
| Type | Engine |
| Weight | 1.3 LB |
| EAN or UPC | 742330113035 |

