Product details
- Primary Filter
Specifications
Outer Diameter (mm) | 281.6 |
Outer Diameter (in) | 11.09 |
Length (mm) | 384.8 |
Efficiency Test Std | ISO 5011 |
Length (in) | 15.15 |
Length | 15.15 in, 384.8 mm |
Outside Dia. | 11.09 in, 281.6 mm |
Inner Diameter (mm) | 172.3 |
Inner Diameter (in) | 6.78 |
O.D. | 11.09 in, 281.6 mm |
I.D. | 6.78 in, 172.3 mm |
Efficiency | 99.9 |
Type | Primary |
Style | Radialseal |
Media Type | Cellulose |
Weight | 5.65 LB |
EAN or UPC | 742330113769 |