- 3.78 in Outside Diameter
- Secondary Type
- M18 x 1.5 Thread Size
- Spin-On Style
| Media Type | Cellulose, Meltblown |
| Gasket O.D. | 2.8 in, 71 mm |
| O.D. | 3.78 in, 96 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Style | Spin-On |
| Length | 5.67 in, 144 mm |
| Type | Secondary |
| Thread Size | M18 x 1.5 |
| Weight | 1.7 LB |
| EAN or UPC | 742330182864 |

