- 3.74 in Outside Diameter
- Full-Flow
- 3/4-16 UN Thread Size
- Spin-On Style
| Length (in) | 5.35 |
| Collapse Burst (in) | 6.9 |
| O.D. | 3.74 in, 95 mm |
| Length | 5.35 in, 136 mm |
| Thread Size | 3/4-16 UN |
| Bypass Valve Setting HR (BAR) | 10 bar |
| Media Type | Cellulose |
| Bypass Valve Setting LR (PSI) | 7 psi |
| Gasket ID (in) | 2.44 |
| Bypass Valve Setting LR (BAR) | 0.5 bar |
| Outer Diameter (in) | 3.66 |
| Length (mm) | 136 |
| Anti-Drainback Valve | Yes |
| Efficiency Test Std | SAE J1858 |
| Bypass Valve Setting HR (PSI) | 0.7 psi |
| Gasket OD (mm) | 72.4 |
| Outer Diameter (mm) | 93 |
| Collapse Burst (mm) | 100 |
| Gasket ID (mm) | 62 |
| Efficiency 99% | 40 micron |
| Gasket OD (in) | 2.85 |
| Gasket I.D. | 2.44 in, 62 mm |
| Bypass Valve Setting LR | 7.25 psi, 0.5 bar |
| Style | Spin-On |
| Bypass Valve | Yes |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Bypass Valve Setting HR | 10.15 psi, 0.7 bar |
| Type | Full-Flow |
| Gasket O.D. | 2.85 in, 72.4 mm |
| Weight | 1.0 LB |
| EAN or UPC | 742330040119 |

