- 1.91 in Outside Diameter
- In-Line Style
| Outer Diameter (mm) | 48.5 |
| Length (mm) | 106 |
| Length | 4.17 in, 106 mm |
| Length (in) | 4.17 |
| Outlet Diameter (in) | 0.31 in |
| Outer Diameter (in) | 1.91 |
| Inner Diameter (in) | 0.37 |
| Efficiency 99% | 40 micron |
| I.D. | 0.37 in, 9.5 mm |
| Outlet Diameter (mm) | 8 mm |
| Media Type | Cellulose |
| Inlet Size | 5/16 |
| O.D. | 1.91 in, 48.5 mm |
| Style | In-Line |
| Outlet Diameter | 0.31 in, 8 mm |
| Inner Diameter (mm) | 9.5 |
| Weight | 0.2 LB |
| EAN or UPC | 742330040133 |

