- 3.82 in Outside Diameter
- Full-Flow
- 13/16-16 UN Thread Size
- Spin-On Style
| Length | 5.51 in, 140 mm |
| Collapse Burst (in) | 13.8 |
| Gasket OD (mm) | 71 |
| Gasket ID (in) | 2.4 |
| Collapse Burst (mm) | 200 |
| Gasket ID (mm) | 61 |
| Efficiency 99% | 40 micron |
| Bypass Valve Setting LR (BAR) | 1.2 bar |
| Bypass Valve Setting LR (PSI) | 17 psi |
| Length (in) | 5.51 |
| Media Type | Cellulose |
| Outer Diameter (in) | 3.82 |
| O.D. | 3.82 in, 97 mm |
| Thread Size | 13/16-16 UN |
| Bypass Valve Setting HR (PSI) | 1.6 psi |
| Primary Application | JOHN DEERE AR58956 |
| Bypass Valve Setting HR (BAR) | 23 bar |
| Outer Diameter (mm) | 97 |
| Gasket OD (in) | 2.8 |
| Length (mm) | 140 |
| Collapse Burst | 200.15 psi, 13.8 bar |
| Type | Full-Flow |
| Gasket O.D. | 2.8 in, 71 mm |
| Bypass Valve Setting LR | 17.4 psi, 1.2 bar |
| Bypass Valve Setting HR | 23.21 psi, 1.6 bar |
| Style | Spin-On |
| Gasket I.D. | 2.4 in, 61 mm |
| Bypass Valve | Yes |
| Weight | 1.0 LB |
| EAN or UPC | 742330040195 |
-
Prop 65


