- 3.68 in Outside Diameter
- Primary Type
- M20 x 1.5 Thread Size
- Spin-On Style
| Style | Spin-On |
| Type | Primary |
| Gasket O.D. | 2.52 in, 64 mm |
| Outer Diameter (mm) | 93.5 |
| Length (in) | 3.94 |
| Media Type | Cellulose |
| Outer Diameter (in) | 3.68 |
| Gasket OD (in) | 2.52 |
| Length (mm) | 100 |
| Gasket ID (in) | 2.28 |
| Thread Size | M20 x 1.5 |
| Gasket OD (mm) | 64 |
| Length | 3.94 in, 100 mm |
| O.D. | 3.68 in, 93.5 mm |
| Gasket I.D. | 2.28 in, 58 mm |
| Gasket ID (mm) | 58 |
| Efficiency Test Std | SAE J806 |
| Efficiency 99% | 30 micron |
| Weight | 1.0 LB |
| EAN or UPC | 742330040430 |

