- 2.99 in Outside Diameter
- Full-Flow
- M18 x 1.5 Thread Size
- Spin-On Style
| Thread Size | M18 x 1.5 |
| Gasket ID (in) | 2.4 |
| Media Type | Cellulose |
| Anti-Drainback Valve | Yes |
| Gasket ID (mm) | 61 |
| Length (mm) | 129 |
| O.D. | 2.99 in, 76 mm |
| Outer Diameter (in) | 2.99 |
| Collapse Burst (in) | 6.9 |
| Efficiency 99% | 45 micron |
| Length (in) | 5.08 |
| Outer Diameter (mm) | 76 |
| Gasket OD (in) | 2.76 |
| Gasket OD (mm) | 70 |
| Collapse Burst (mm) | 100 |
| Length | 5.08 in, 129 mm |
| Efficiency Test Std | ISO 4572 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Spin-On |
| Gasket I.D. | 2.4 in, 61 mm |
| Type | Full-Flow |
| Gasket O.D. | 2.76 in, 70 mm |
| Weight | 0.5 LB |
| EAN or UPC | 742330040454 |

