- 3.18 in Outside Diameter
- 3/4-16 UN Thread Size
- Spin-On Style
| Collapse Burst (mm) | 75 mm |
| Efficiency Test Std | SAE J1985 |
| Thread Size | 3/4-16 UN |
| Gasket I.D. | 2.13 in, 54 mm |
| Gasket O.D. | 2.52 in, 64 mm |
| Media Type | Cellulose |
| Outer Diameter (mm) | 80.8 |
| Gasket ID (in) | 2.13 |
| O.D. | 3.18 in, 80.8 mm |
| Gasket OD (in) | 2.52 |
| Length | 3.39 in, 86 mm |
| Efficiency 99% | 25 micron |
| Length (mm) | 86 |
| Gasket ID (mm) | 54 |
| Collapse Burst (in) | 5.2 in |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Style | Spin-On |
| Gasket OD (mm) | 64 |
| Outer Diameter (in) | 3.18 |
| Length (in) | 3.39 |
| Weight | 0.7 LB |
| EAN or UPC | 742330040508 |
-
Prop 65


