- 4.51 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Media type: Synteq® #1
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
| Efficiency Beta | 3 Micron @ Beta 2 |
| O.D. | 4.51 in, 114.55 mm |
| Length (in) | 9.02 |
| Efficiency Beta 2 | 3 micron |
| Element Description | Hydraulic Cartridge |
| I.D. | 2.3 in, 58.42 mm |
| Inner Diameter (in) | 2.3 |
| Length (mm) | 229.11 |
| Outer Diameter (mm) | 114.55 |
| Primary Application | CASE/CASE IH 1140079C1 |
| Outer Diameter (in) | 4.51 |
| Inner Diameter (mm) | 58.42 |
| Length | 9.02 in, 229.11 mm |
| Style | Cartridge |
| Weight | 1.0 LB |
| EAN or UPC | 742330040706 |

