- 4.25 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Collapse Burst (in) | 10 |
| Length (mm) | 167 |
| Efficiency 50% | 20 micron |
| Length | 6.57 in, 167 mm |
| Gasket OD (in) | 3.9 |
| Gasket OD (mm) | 99 |
| Collapse Burst (mm) | 145 |
| O.D. | 4.25 in, 108 mm |
| Length (in) | 6.57 |
| Bypass Valve Setting HR (BAR) | 30 bar |
| Gasket ID (in) | 3.54 |
| Thread Size | 1 1/8-16 UN |
| Primary Application | KOMATSU 6136515120 |
| Outer Diameter (in) | 4.25 |
| Outer Diameter (mm) | 108 |
| Bypass Valve Setting HR (PSI) | 2.1 psi |
| Efficiency Test Std | ISO 4572 |
| Gasket ID (mm) | 90 |
| Media Type | Cellulose |
| Bypass Valve Setting LR (PSI) | 26 psi |
| Bypass Valve Setting LR (BAR) | 1.8 bar |
| Style | Spin-On |
| Gasket I.D. | 3.54 in, 90 mm |
| Gasket O.D. | 3.9 in, 99 mm |
| Bypass Valve Setting LR | 26.11 psi, 1.8 bar |
| Bypass Valve | Yes |
| Type | Full-Flow |
| Collapse Burst | 145.04 psi, 10 bar |
| Bypass Valve Setting HR | 30.46 psi, 2.1 bar |
| Weight | 1.795 LB |
| EAN or UPC | 742330040768 |

