- 3.74 in Outside Diameter
- Cartridge Style
| Length (mm) | 151 |
| Media Type | Cellulose |
| Efficiency Test Std | SAE J806 |
| Inner Diameter (in) | 1.02 |
| Collapse Burst (mm) | 100 |
| Efficiency 99% | 25 micron |
| O.D. | 3.74 in, 95 mm |
| I.D. | 1.02 in, 26 mm |
| Outer Diameter (in) | 3.74 |
| Collapse Burst (in) | 6.9 |
| Length | 5.94 in, 151 mm |
| Outer Diameter (mm) | 95 |
| Length (in) | 5.94 |
| Inner Diameter (mm) | 26 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Style | Cartridge |
| Weight | 0.6 LB |
| EAN or UPC | 742330040829 |

