- 3.08 in Outside Diameter
- M20 x 1.5 Thread Size
- Spin-On Style
| Gasket OD (in) | 2.8 |
| Gasket OD (mm) | 71.2 |
| Efficiency Test Std | SAE J1985 |
| Style | Spin-On |
| Length (in) | 3.35 |
| Gasket ID (in) | 2.45 |
| O.D. | 3.08 in, 78.3 mm |
| Thread Size | M20 x 1.5 |
| Media Type | Cellulose |
| Outer Diameter (mm) | 78.3 |
| Gasket ID (mm) | 62.2 |
| Outer Diameter (in) | 3.08 |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket I.D. | 2.45 in, 62.2 mm |
| Length | 3.35 in, 85 mm |
| Collapse Burst (mm) | 100 mm |
| Efficiency 99% | 17 micron |
| Gasket O.D. | 2.8 in, 71.2 mm |
| Length (mm) | 85 |
| Collapse Burst (in) | 6.9 in |
| Weight | 0.5 LB |
| EAN or UPC | 742330041055 |

