- 4.29 in Outside Diameter
- Cartridge Style
| Outer Diameter (mm) | 109 |
| Inner Diameter (in) | 1.48 |
| Collapse Burst (mm) | 149 |
| O.D. | 4.29 in, 109 mm |
| Efficiency 99% | 30 micron |
| Media Type | Cellulose |
| I.D. | 1.48 in, 37.5 mm |
| Collapse Burst (in) | 10.3 |
| Length (mm) | 226 |
| Length (in) | 8.9 |
| Efficiency Test Std | SAE J1858 |
| Outer Diameter (in) | 4.29 |
| Inner Diameter (mm) | 37.5 |
| Length | 8.9 in, 226 mm |
| Collapse Burst | 149.39 psi, 10.3 bar |
| Style | Cartridge |
| Weight | 1.1 LB |
| EAN or UPC | 742330041079 |
-
Prop 65


