- 5.55 in Outside Diameter
- Full-Flow
- 1 1/8-16 UN Thread Size
- Spin-On Style
| Primary Application | FORD EDNN6714AA |
| O.D. | 5.55 in, 141 mm |
| Outer Diameter (mm) | 141 |
| Gasket OD (mm) | 111 |
| Length (mm) | 152 |
| Gasket ID (mm) | 101 |
| Gasket ID (in) | 3.98 |
| Outer Diameter (in) | 5.55 |
| Gasket OD (in) | 4.37 |
| Length | 5.98 in, 152 mm |
| Thread Size | 1 1/8-16 UN |
| Efficiency 99% | 40 micron |
| Media Type | Cellulose |
| Length (in) | 5.98 |
| Gasket O.D. | 4.37 in, 111 mm |
| Style | Spin-On |
| Gasket I.D. | 3.98 in, 101 mm |
| Type | Full-Flow |
| Weight | 3.1 LB |
| EAN or UPC | 742330041192 |

