- 3.19 in Outside Diameter
- Full-Flow
- M20 x 1.5 Thread Size
- Spin-On Style
| Media Type | Cellulose |
| Outer Diameter (in) | 3.19 |
| Length (mm) | 86 |
| Efficiency Test Std | ISO 16889 |
| Thread Size | M20 x 1.5 |
| Gasket ID (mm) | 54 |
| Bypass Valve Setting LR (PSI) | 12 psi |
| O.D. | 3.19 in, 81 mm |
| Collapse Burst (mm) | 100 |
| Bypass Valve Setting LR (BAR) | 0.8 bar |
| Efficiency 99% | 39 micron |
| Length (in) | 3.39 |
| Collapse Burst (in) | 6.9 |
| Bypass Valve Setting HR (PSI) | 1 psi |
| Bypass Valve Setting HR (BAR) | 15 bar |
| Gasket OD (in) | 2.52 |
| Element Description | Hydraulic Spin-On |
| Gasket ID (in) | 2.13 |
| Length | 3.39 in, 86 mm |
| Anti-Drainback Valve | Yes |
| Outer Diameter (mm) | 81 |
| Gasket OD (mm) | 64 |
| Style | Spin-On |
| Gasket O.D. | 2.52 in, 64 mm |
| Bypass Valve | Yes |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Gasket I.D. | 2.13 in, 54 mm |
| Bypass Valve Setting LR | 11.6 psi, 0.8 bar |
| Type | Full-Flow |
| Bypass Valve Setting HR | 14.5 psi, 1 bar |
| Weight | 0.7 LB |
| EAN or UPC | 742330041222 |
-
Prop 65


