- 4.66 in Outside Diameter
- 1 1/4-12 UN Thread Size
- Spin-On Style
| Outer Diameter (in) | 4.66 |
| Media Type | Cellulose |
| Gasket ID (mm) | 98 |
| O.D. | 4.66 in, 118.3 mm |
| Thread Size | 1 1/4-12 UN |
| Gasket OD (in) | 4.33 |
| Style | Spin-On |
| Efficiency 99% | 9 micron |
| Collapse Burst (mm) | 100 mm |
| Length | 10.24 in, 260 mm |
| Collapse Burst | 100.08 psi, 6.9 bar |
| Length (in) | 10.24 |
| Gasket OD (mm) | 110 |
| Gasket ID (in) | 3.86 |
| Efficiency Test Std | ISO 19438 |
| Length (mm) | 260 |
| Collapse Burst (in) | 6.9 in |
| Gasket O.D. | 4.33 in, 110 mm |
| Gasket I.D. | 3.86 in, 98 mm |
| Outer Diameter (mm) | 118.3 |
| Weight | 2.7 LB |
| EAN or UPC | 742330041499 |

