- 6 in Outside Diameter
- Cartridge Style
description
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
features
- Donaldson hydraulic filter elements and cartridges are directly interchangeable with Pall, Parker, Schroeder, and other filter manufacturers' elements and cartridges.
- Increased dirt holding capacity for longer life
- Meets or exceeds original filter element specifications
- Contains Synteq®, Donaldson's exclusive filter media, designed for liquid filtration
- Media type: Synteq® #1
| Inner Diameter (in) | 2.6 |
| Collapse Burst (in) | 5.2 |
| Overall Length (in) | 18.12 |
| Outer Diameter (in) | 6 |
| Inner Diameter (mm) | 66 |
| Outer Diameter (mm) | 152.4 |
| Overall Length (mm) | 460.25 |
| Length (mm) | 457.2 |
| Length | 18 in, 457.2 mm |
| O.D. | 6 in, 152.4 mm |
| Efficiency Beta | 17 Micron @ Beta 2 |
| Media Type | Cellulose |
| Collapse Burst (mm) | 75 |
| Efficiency Beta 2 | 17 micron |
| Length (in) | 18 |
| Element Description | Hydraulic Cartridge |
| I.D. | 2.6 in, 66 mm |
| Style | Cartridge |
| Overall Length | 18.12 in, 460.25 mm |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Weight | 4.3 LB |
| EAN or UPC | 742330041574 |
-
Prop 65


