Product details
- 3.29 in Outside Diameter
- Cartridge Style
Specifications
Length (mm) | 107 |
Primary Application | SCANIA 1329876 |
O.D. | 3.29 in, 83.5 mm |
Gasket OD (in) | 1.18 |
Length (in) | 4.21 |
Length | 4.21 in, 107 mm |
Efficiency 99% | 40 micron |
Outer Diameter (mm) | 83.5 |
Inner Diameter (in) | 0.77 |
I.D. | 0.77 in, 19.6 mm |
Outer Diameter (in) | 3.29 |
Gasket ID (mm) | 19.6 |
Gasket ID (in) | 0.77 |
Gasket OD (mm) | 30 |
Inner Diameter (mm) | 19.6 |
Style | Cartridge |
Gasket I.D. | 0.77 in, 19.6 mm |
Gasket O.D. | 1.18 in, 30 mm |
Weight | 0.4 LB |
EAN or UPC | 742330125748 |