- 3.31 in Outside Diameter
- Full-Flow
- 3/4-16 Thread Size
- Spin-On Style
| Gasket ID (in) | 2.24 |
| O.D. | 3.31 in, 84 mm |
| Collapse Burst (mm) | 75 |
| Collapse Burst (in) | 5.2 |
| Media Type | Cellulose |
| Gasket OD (in) | 2.48 |
| Length (in) | 3.94 |
| Efficiency 99% | 45 micron |
| Gasket OD (mm) | 63 |
| Outer Diameter (mm) | 84 |
| Thread Size | 3/4-16 |
| Length | 3.94 in, 100 mm |
| Efficiency Test Std | ISO 4572 |
| Anti-Drainback Valve | Yes |
| Outer Diameter (in) | 3.31 |
| Length (mm) | 100 |
| Gasket ID (mm) | 57 |
| Type | Full-Flow |
| Gasket O.D. | 2.48 in, 63 mm |
| Style | Spin-On |
| Collapse Burst | 75.42 psi, 5.2 bar |
| Gasket I.D. | 2.24 in, 57 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330041659 |

