- 3.66 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
| Efficiency Beta | 50 Micron @ Beta 1000, 20 Micron @ Beta 2 |
| Efficiency Beta 2 | 20 micron |
| Bypass Valve Setting HR (BAR) | 38 bar |
| Gasket OD (in) | 2.8 |
| Media Type | Cellulose |
| O.D. | 3.66 in, 93 mm |
| Thread Size | 1-12 UN |
| Primary Application | ZF 0750131007 |
| Outer Diameter (in) | 3.66 |
| Gasket OD (mm) | 71 |
| Length (mm) | 213 |
| Gasket ID (mm) | 62 |
| Efficiency Beta 1000 | 50 micron |
| Length (in) | 8.39 |
| Gasket ID (in) | 2.44 |
| Outer Diameter (mm) | 93 |
| Length | 8.39 in, 213 mm |
| Bypass Valve Setting LR (BAR) | 2.2 bar |
| Bypass Valve Setting HR (PSI) | 2.6 psi |
| Bypass Valve Setting LR (PSI) | 32 psi |
| Bypass Valve Setting HR | 37.71 psi, 2.6 bar |
| Style | Spin-On |
| Bypass Valve | Yes |
| Bypass Valve Setting LR | 31.91 psi, 2.2 bar |
| Gasket O.D. | 2.8 in, 71 mm |
| Gasket I.D. | 2.44 in, 62 mm |
| Weight | 0.7 LB |
| EAN or UPC | 742330041673 |

