- 5.04 in Outside Diameter
- 1 1/2-16 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
| Filter Series | W023, SP50/60, SP80/90, SP100/120 |
| Norman Ultraporis Part No. | 625 |
| Fairey Arlon Part No. | FA51125 |
| Length | 10.66 in, 270.8 mm |
| Moog Part No. | N/A |
| Schrader Part No. | N/A |
| O.D. | 5.04 in, 128 mm |
| PTI Part No. | F4E070DCB |
| Parker Part No. | N/A |
| Outer Diameter (mm) | 128 |
| Gasket OD (mm) | 128 |
| Gasket OD (in) | 5.04 |
| Zinga Part No. | N/A |
| Gasket ID (in) | 4.76 |
| Length (mm) | 270.8 |
| Thread Size | 1 1/2-16 UN |
| Gresen Part No. | N/A |
| Efficiency Beta | 17 Micron @ Beta 2 |
| Media Type | Cellulose |
| Stauff Part No. | N/A |
| Dmic Part No. | N/A |
| Length (in) | 10.66 |
| Pall Part No. | N/A |
| LHA Part No. | SPE6025 |
| Gasket ID (mm) | 120.9 |
| Vickers Part No. | 926388 |
| Outer Diameter (in) | 5.04 |
| Efficiency Beta 2 | 17 micron |
| Efficiency Beta 1000 | 40 micron |
| Element Description | Hydraulic Spin-On |
| Hycon Part No. | MFE1601252 |
| Gasket I.D. | 4.76 in, 120.9 mm |
| Gasket O.D. | 5.04 in, 128 mm |
| Style | Spin-On |
| Series | W023, SP50/60, SP80/90, SP100/120 |
| Weight | 3.0 LB |
| EAN or UPC | 742330041826 |
-
Prop 65


