Product details
- 3.72 in Outside Diameter
- 1-12 UN Thread Size
- Spin-On Style
description
- Original replacements or upgrades for Applied filter carts. Use the filter media selection guide to choose best media for your application. For oil transfer applications, remember that the viscosity of cold oil can be very high. If you have questions about selecting the right filter for your application, ask your Applied representative.
features
- Increased dirt holding capacity for longer element or cartridge life
- Meets or exceeds original filter element specifications
Specifications
Outer Diameter (mm) | 94.5 |
Length | 5.76 in, 146.3 mm |
Efficiency Beta 2 | 150 micron |
Element Description | Hydraulic Spin-On |
O.D. | 3.72 in, 94.5 mm |
Length (in) | 5.76 |
Outer Diameter (in) | 3.72 |
Gasket ID (in) | 2.46 |
Gasket OD (in) | 2.83 |
Thread Size | 1-12 UN |
Gasket ID (mm) | 62.5 |
Primary Application | ZINGA AE100 |
Length (mm) | 146.3 |
Filter Series | SP15/25 |
Gasket OD (mm) | 71.9 |
Efficiency Beta | 150 Micron @ Beta 2 |
Media Type | Wire Mesh |
Gasket O.D. | 2.83 in, 71.9 mm |
Style | Spin-On |
Gasket I.D. | 2.46 in, 62.5 mm |
Series | SP15/25 |
Weight | 1.0 LB |
EAN or UPC | 742330041994 |